DCI Inc Stainless Steel Mixing Tank (1,500 Gallons)
DCI Inc. Stainless Steel Mixing Tank with structural base with ladders. Estimated capacity: 1500 Gallons. Serial No: 90-F-40793-A. 304 stainless steel mixing stirring paddle agitator blade. The product zone of this unit is designed for operation with a maximum pressure of 0 PSI.
Product Details
- Stock No: EFN07
- Manufacturer: DCI Inc.
- Serial Number: 90-F-40793-A
Tank Details
- Stainless Tank Type: Vertical 304 SS Agitated Tank
- Tank Orientation: Vertical
- Tank Estimated Capacity (Gallons): 1,500
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? Yes
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 100
- Width (Inches): 100
- Height (Inches): 118
- Weight (LBS): 6,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: The agitator drive is not available on the unit.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!