DCI Vertical Stainless Steel Steam Jacketed Process Tank-2,000 Gallon

DCI Vertical Stainless Steel Steam Jacketed Process Tank-2,000 Gallon

DCI Vertical Stainless Steel Steam Jacketed Process Tank-2,000 Gallon. S/N: 88F36352A. National No: 1058. Dome Top. Vertical agitation wide sweep, 5 hp, National Board No: 1058. Top manway. Jacket M.A.W.P. 90 Psi @ 332 °F, jacket volume: 15.3 Gal. Overall dimensions 8 ft. 4 in. dia. x 6 ft. 8 in. L x 12 ft. H. (ACN538a-87).

Product Details
  • Stock No: pCFPH136.119a
  • Manufacturer: DCI Inc..
  • Serial Number: 88F36352A
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
DCI Vertical Stainless Steel Steam Jacketed Process Tank-2,000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed