Detroit 2231439 Pressure Switch

Detroit 2231439 Pressure Switch

Detroit 2231439 Pressure Switch. Temperature Range: 80-220 F.
Product Details
  • Stock No: MGS110
  • Manufacturer: Detroit Switch, Inc
  • Model: 2231439
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 6
  • Width (Inches): 3
  • Height (Inches): 4
  • Weight (LBS): 5
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Detroit 2231439 Pressure Switch

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed