Dezurik Knife Gate

Dezurik Knife Gate

Dezurik Knife Gate. Size: 8. S/N: 9138677. Gate/liner. 304 stainless steel. Maximum temperature: 220 °F. Maximum cylinder pressure: 100 psi. Inlets/outlets: (2) 18 in. dia. Overall dimensions: 4 in. L x 41 in. W x 15 in. H.

Product Details

  • Stock No: SNPM106.a
  • Manufacturer: Dezurik
  • Model: 8
  • Serial Number: 9138677

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 4
  • Width (Inches): 41
  • Height (Inches): 15

Additional Product Details

Dezurik Knife Gate
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed