D&F Poultry Ice Hopper and Auger

D&F Poultry Ice Hopper and Auger

D&F Poultry Ice Hopper and Auger. Baldor motor, 1 hp, 1725 rpm, 208-230/460 V, 3.6-3.4/1.7 amps, 60 Hz, 3 phase. Flexaline motor drive, 60 ratio, maximum input: 0.9 hp, rating: 1750 rpm, output: 28.75 rpm. Stainless steel body. Container capacity: 120 gallon. (3) Screws: 6 in. diameter x 47 in. L. Inlet: 20 in. L x 20 in. W. Outlet: 14 in. L x 12 in. W. Overall dimensions: 81 in. L x 29 in. W x 58 in. H. (ACN85)

Product Details

  • Stock No: EKTF7260.2
  • Manufacturer: D&F

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 3.6-3.4/1.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 81
  • Width (Inches): 29
  • Height (Inches): 58
  • ACN: 85

Additional Product Details

D&F Poultry Ice Hopper and Auger

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed