Diaphragm Pumps

Diaphragm Pumps

Diaphragm Pumps. 307 Air Operated, Part No. D32911, Series E99E, Made in USA. Max gallon P/M 7-26. Max fluid and air psi bar - 100-7. Inlet 5/8 in., Outlet 3/8 in. Overall dimensions: 5-½ in. W, 9 in. L, 9-½ in. H.

Product Details
  • Stock No: SELM33
  • Manufacturer: Not Specified
Pump Details
  • Pump Type: Diaphragm
  • Max Gallons Per Minute GPM: 26
  • Maximum Pressure MAWP (PSI): 100-7
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 0.625
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 0.375
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 9
  • Width (Inches): 5.5
  • Height (Inches): 9.5
Additional Product Details
Diaphragm Pumps
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed