Diaphragm Pumps

Diaphragm Pumps

All Flow Double Diaphragm Pump. Model: BK-5. S/N: 52779. Inlets/outlets: (2) ½ in. MNPT, (1) 3/8 in. air inlet. Stationed on a stainless steel Frame base. Overall dimensions: 1 ft. 9-1/8 in. L 1 ft. 1 in. W x 1 ft. 5-3/8 in. H.
Product Details
  • Stock No: SSND073.a-01
  • Manufacturer: Not Specified
  • Model: BK-5
  • Serial Number: 52779
Pump Details
  • Pump Type: Diaphragm
  • # Inlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 0.375
  • Inlet/Outlet Type 1: FNPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 0.5
  • Inlet/Outlet Type 2: MNPT
  • Inlet/Outlet 3: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 3: 0.5
  • Inlet/Outlet Type 3: MNPT
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 21.125
  • Width (Inches): 13
  • Height (Inches): 5.375
Additional Product Details
Diaphragm Pumps
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed