Diaphragm Pumps

Diaphragm Pumps

Yamada Diaphragm Pump. Model: NDP-5FPT. S/N: 018517. Max. air pressure:0.5 MPa. Inlets/outlets: (2) 1⁄2 in. FNPT, (1) 3⁄4 in. FNPT, (1) 3/8 in. FNPT. Overall Yamada pump dimensions: 6-1/4 in. L x 4-3/8 in. W x 5-3/4 in. H.

Product Details

  • Stock No: SSND073.a-02
  • Manufacturer: Not Specified
  • Model: NDP-5FPT
  • Serial Number: 52779

Pump Details

  • Pump Type: Diaphragm
  • # Inlets/Outlets: 4
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 0.5
  • Inlet/Outlet Type 1: FNPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 0.5
  • Inlet/Outlet Type 2: FNPT
  • Inlet/Outlet 3: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 3: 0.75
  • Inlet/Outlet Type 3: FNPT
  • Inlet/Outlet 4: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 4: 0.375
  • Inlet/Outlet Type 4: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 6.25
  • Width (Inches): 4.375
  • Height (Inches): 5.75

Additional Product Details

Diaphragm Pumps

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed