Dickson Chart Recorder

Dickson Chart Recorder

Dickson Chart Recorder. Model: TH8-7C. S/N: 00052190. Overall dimensions: 9 in. L x 4 in. W x 9 in. H.

Product Details
  • Stock No: JHLC064B.
  • Manufacturer: Dickson
  • Model: TH8-7C
  • Serial Number: 52190
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 9
  • Width (Inches): 4
  • Height (Inches): 9
Additional Product Details
Dickson Chart Recorder
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed