Dodge APG Speed Reducer - 3 HP
Dodge APG: Size: 182DM3A, Input HP: 3.83, Torque Cap In LBS: 2758, Serial: M057544006AL, Service Factor: 1.00. Newly Painted
Product Details
- Stock No: NSF21.53
- Manufacturer: Dodge APG
- Serial Number: M057544006AL
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Dodge
- Motor Horsepower(HP): 3
Dimensions:
- Length (Inches): 32
- Width (Inches): 19
- Height (Inches): 22
- Weight (LBS): 259
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!