Double Stainless Steel Conveyor - 2 ft. 6 in. Wide

Double Stainless Steel Conveyor - 2 ft. 6 in. Wide

Double Stainless Steel Conveyor. Belt #1 dimensions: 28 in. L x 30 in. W. Belt #2 dimensions: 101 in. L x 30 in. W. Product clearance above belts: 3-¼ in. Overall dimensions: 63 in. L x 48 in. W x 40 in. H.

Product Details

  • Stock No: EERH142b.4
  • Manufacturer: Not Specified

Conveyor Details

  • Conveyor Type: Belt Conveyors
  • Conveyor Width (inches): 30
  • Max Height Clearance above Belt (Inches): 3.25

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 63
  • Width (Inches): 48
  • Height (Inches): 40

Additional Product Details

Double Stainless Steel Conveyor - 2 ft. 6 in. Wide

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed