- Product Details
Double Tank Hopper Assembly with Pump
Double Tank Hopper Assembly. (2) Cone bottom tanks: 450 gallon and 550 gallon. Each tank with 18 in. dia. manway and sprayballs. Tri-Clover 6 x 2 Centrifugal Pump, Model: 328. Impeller diameter: 6-1/2 in. Siemens Motor: 7-1/2 hp, 1735 rpm, 220-230/440/460 V, 20.4-19.4/10.2-9.7 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. Q-line fittings, (2) 2 in. dia. pipes, (1) 2 in. dia. Q-line fitting, (1) 2 in. dia. threaded fitting, (1) 2-1/2 in. dia. pipe, (1) 3-1/2 in. dia. pipe, (1) 6 in. dia. central outlet. Overall dimensions: 76 in. L x 60 in. W x 10 ft. 10 in. H.
- Stock No: DEE01.40
- Manufacturer: Not Specified
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: SIEMENS
- Motor Horsepower(HP): 7.5
- Motor RPM: 1735
- Motor Voltage: 220-230/440/460
- Motor Amps: 20.4-19.4/10.2-9.7
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 76
- Width (Inches): 60
- Height (Inches): 130
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!























