Dough Mixer

Dough Mixer

Dough Mixer. Dimensions: 42 in. L x 37 in. W x 40 in. H. Blender: 22 in. L x 1-½ in. to 2-½ in. dia. Pulley size: 24 in. Pulley motor: 20 hp, 1,175 rpm, 208 V. Hydraulic gear box: 3/4 hp, 1,725/1,425 rpm, 208-230/440 V, 2.6/1.3 amps. Overall dimensions: 89 in. L x 44 in. W x 70 in. H.

Product Details
  • Stock No: WBC01
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 20 hp Pulley Motor, and (1) 0.75 hp Gear Box
Dimensions:
  • Length (Inches): 89
  • Width (Inches): 44
  • Height (Inches): 70
Additional Product Details
Dough Mixer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed