- Product Details
Drake Air Cooled Condenser
Drake Air Cooled Condenser: Model No: KVC1C12027A-T4ZX-0652, Serial No: 01015734. Unit Entrering Electrical Service: Volts: 460, Phase: 3, Hz: 60. Min Circuit Ampacity Circuit #1 7 Amps. Max. Overcurrent Protection: 15 Amps. Fan Motors Qty: 2, Volts: 460, Ph: 3, Hz: 60, Fla: 3.1, Hp: 2. Design Working Pressure 450 P.S.I.G. Tested Pressure For Outdoor Use: 450 PSIG. BTUH Ratings: 310,000 BTUH at 20F Suction and 465,000 BTUH at 30F Suction.
Product Details
- Stock No: OTIS33
- Manufacturer: Drake Refrigeration Inc.
- Model: KVC1C12027A-T4X-0652
- Serial Number: 1015734
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Manufacturer: Copeland
- Motor Horsepower(HP): 2
- Motor Voltage: 460
- Motor Amps: 3.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 215
- Width (Inches): 61
- Height (Inches): 58
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: Missing Tag Plate
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























