Drake Refrigeration Air-Cooled Chiller with Tank

Drake Refrigeration Air-Cooled Chiller with Tank

Drake Packaged Air-Cooled 10 HP Single Circuit Scroll With Tank Chiller. Model No: PACT90S2-T4-HA. Serial No: D99H0255. No. Of Circuits: 1, Charge Per Circuit: 11.00. Compressors(Qty1): RLA: 19.3, LRA: 96.5. Tank Circ. Pump(1): Hp: 1/2 Ea, FLA: .9. Fan Motors(Qty 1): Hp: 1/2, FLA: 1.60. System Circ. Pump(1): Hp: 3/4, FLA: 1.7. Heaters Control Circuit: No Amps: .10, Amps:2, M.C.A: 10.20, Max Fuse: 45.0, Design Pressure Refrigerant Side: High Side: 278, Low Side: 144, Water Side: Psig: 60
Product Details
  • Stock No: OTIS34
  • Manufacturer: Drake Refrigeration Inc.
  • Model: PACT90S2-T4-HA
  • Serial Number: D99H0255
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: No: 2, Hp: .500, FLA: 1.60
  • Motor Horsepower(HP): 0.5
  • Motor Amps: 1.6
Dimensions:
  • Length (Inches): 93
  • Width (Inches): 39
  • Height (Inches): 69
  • Weight (LBS): 2,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Drake Refrigeration Air-Cooled Chiller with Tank

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed