Dual Compartment Stainless Steel Paddle Blender - 30 Cu. Ft.

Dual Compartment Stainless Steel Paddle Blender - 30 Cu. Ft.

Dual Compartment Stainless Steel Paddle Blender - 30 Cu. Ft. Inside straight-wall dimensions of each compartment: 6 ft. 6-1/2 in. L x 1 ft. 4 in. W x 1 ft. 10 in. H. Shaft dimensions: 3 in. dia. x 6 ft. 6-1/2 in. L. Paddle dimensions: 6-1/2 in. L x 2 in. W. (2) electric motors. Inlets (1) 2 ft. 4 in. L x 1 ft. 3 in. W (top opening), (1) 11 in. L x 7 in. W (top opening). Outlets: (1) 7-1/2 in. L x 6 in. W pneumatic slide gate discharge (product), (2) 1-1/2 in. dia. S-line fittings (product). Overall dimensions: 8 ft. L x 3 ft. 8 in. W x 4 ft. 3 in. H.

Click here to see a video of the machine operating

Product Details

  • Stock No: ATGP008.50
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: Electric Motors

Dimensions:

  • Length (Inches): 96
  • Width (Inches): 44
  • Height (Inches): 51

Additional Product Details

Dual Compartment Stainless Steel Paddle Blender - 30 Cu. Ft.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed