- Product Details
Dunham-Bush 2018 Bare Rotary Screw Compressor
WAS REMOVED FROM A GEA Screw Compressor Package. Model: 305, Serial No: X-7166, Rebuild No: 17801. The bare screw has been rebuilt. Rebuilt Date: 11/2015.
Product Details
- Stock No: YTA08
- Manufacturer: GEA
- Model: 305
- Serial Number: X-7166
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Dunham-Bush
- Compressor Model: 2018
- Compressor SN: X-7166
- Compressor Rebuild Year: 2,015
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 72
- Width (Inches): 36
- Height (Inches): 36
- Weight (LBS): 3,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: The bare screw compressor spins by hand.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!