Dunham-Bush Boiler Feed Pump System
Dunham-Bush Boiler Feed Pump System
Dunham-Bush Boiler Feed Pump System. Model: PCHPD1465, S/N: 77850. Storage Tank130 Gallon, Nat'l Bd: 57750, MAWP @ 650 °F: 125 psi, MDMT @ 125 psi: -20 °F. Shell and Tube Heat Exchanger-130 Gallon. (2) Centrifugal pumps, (2) Lincoln motors, KSB ITALIA motor. Overall dimensions: 11 ft. 10 in. L x 84 in. W x 84 in. H.
Product Details
- Product ID: 1590
- Stock No: HDNW103b.4
- Manufacturer: Dunham-Bush
- Model: PCHPD1465
- Serial Number: 77850
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Dunham-Bush Boiler Feed Pump System. Model: PCHPD1465, S/N: 77850. Storage Tank130 Gallon, Nat'l Bd: 57750, MAWP @ 650 °F: 125 psi, MDMT @ 125 psi: -20 °F. Shell and Tube Heat Exchanger-130 Gallon. (2) Centrifugal pumps, (2) Lincoln motors, KSB ITALIA motor. Overall dimensions: 11 ft. 10 in. L x 84 in. W x 84 in. H.
- manufacturer: Dunham-Bush
- model: PCHPD1465
- name: Dunham-Bush Boiler Feed Pump System
- product_id: 1590
- serial_number: 77850
- stock_no: HDNW103b.4
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.