
























































OR
Click for full Gallery (images, video, data sheets)
- Product Details
Dunham-Bush Rotary Screw Compressor Package (Dunham-Bush D20120, 250 HP 460 V, M&M Micro Control Panel)
Used Dunham-Bush Rotart Screw Compressor
Product Details
- Stock No: TNO04
- Manufacturer: Dunham-Bush
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Dunham-Bush
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Dunham-Bush
- # Compressors in Package: 1
- Compressor Model: D20120
- Compressor SN: 71C-003-X446
- Compressor Rebuild Year: 2017
- Oil Separator Included? Yes
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: M&M
- Micro Control Panel Description: (2) M&M Refrigeration(1): Model: Retrofit C2A, Serial: 04M-134-0230D, Voltage/Freq: 120/1/50,60 Hz, Max.FLA: 6. (2): Model: Retrofit C2B, Serial No: 04M-134-0230B, Voltage/Freq: 120/1/50,60 Hz, Max FLA: 36
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Pace Maker
- Motor Horsepower(HP): 250
- Motor RPM: 3,565
- Motor Voltage: 460
- Motor Amps: 272
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TS
Dimensions:
- Length (Inches): 189
- Width (Inches): 53
- Height (Inches): 90
- Weight (LBS): 8,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1971
- Spec Sheet Available: No
- Product Purchased From: Dynamic Foods
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!