- Product Details
Dunham-Bush Screw Compressor Package - 200 HP
Dunham-Bush Compressor Package. Model / part no: 1615DHR 4 VOEOEM 0010. Refrigerant: last used with ammonia(R-717) producing 140 tons at 161.5 bhp with a 20ºF suction temperature, 95ºF condensing temperature, and 10ºF liquid subcooling. Rated for use with Freon under same conditions at 131 tons and 151 bhp. Compressor Vi: 2.4, design pressure: high side 350 PSIG, low side 250 PSIG. Toshiba World Energy Series motor: model: B2002VGG3U3. Type TIKK form: VCK1. 200 HP, 230/460V, 3540 rpm, 60 Hz. Frick separator: shell / Head .375 in., MAWP: 300 PSIG at -20°F to 200°F. MAWT: -50°F. Material of construction: SA53-S-B. (2) Hansen pressure relief valve: cat no. H5601, air capacity: 768 scfm, 250 PSI, size: ½ in. 1 in. out, serial no. 10B09 / 02B10. M&M Refrigeration control panel. Model: retrofti idr. 120 V, 50/60Hz. Hoffman Enclosures, Inc. Industrial issue No: A-1178, cat. No. C-SD30248/SPL. Enclosure 4,12. Overall dimensions: 11 ft. 8-1/2 in. L x 3 ft. 9 in. W x 6 ft. 2 in. H.(ACN570).
Product Details
- Stock No: MDPK356.80
- Manufacturer: Dunham-Bush
- Model: 1615DHR 4 VOEOEM 0010
- Serial Number: 93F800111D
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!