- Product Details
E.L. Nickell Ammonia Receiver Tank- 50 Gallon
E.L. Nickell Ammonia Receiver Tank- 50 Gallon. S/N: 34475. Nat'l Bd: 31969. MAWP: 250 psi 650 °F - 20 °F. Tank is equipped with (2) Cyrus Shank Press Relief Valves, Type: 803, set pressure: 250 psi. Inlets: (1) 1-1/2 in. pipe. Outlets: (1) 1 in. Pipe Discharge. Overall dimensions: 23 in. L x 23 in. W x 114 in. H.
Product Details
- Stock No: BAOT136.
- Manufacturer: E.L. Nickell Co.
- Serial Number: 3447 5
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 23
- Width (Inches): 23
- Height (Inches): 114
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!