- Product Details
E.L. Nickell Co C-9499 Horizontal Ammonia Intercooler (13in X 60 in. 34 Gallons)
E.L. Nickell Co C-9499 Horizontal Ammonia Intercooler (13in x 60 in. 34 Gallons) Serial Number: 18315. Tank National Board Number: 16344. Tank Estimated Capacity (Gallons): 34. Tank MAWP (PSI @ Temp): 150. Tank MAWT (PSI @ Temp): 650. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1972. Shipping Dimensions (Inches): 60 x 17 x 17. 350 LB
Product Details
- Stock No: GENF21
- Manufacturer: E.L. Nickell Co.
- Model: C-9499
- Serial Number: 18315
Tank Details
- Refrigeration Tank Type: Intercooler
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 13
- Tank Length (Inches): 60
- Tank Estimated Capacity (Gallons): 34
- Tank National Board Number: 16344
- Tank MAWP (PSI at temp): 150
- Tank MAWT (temp at PSI): 650
- Tank Inlets & Outlets Description: Inlet & Outlet 3"
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 60
- Width (Inches): 17
- Height (Inches): 17
- Weight (LBS): 350
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1972
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















