E.L. Nickell Co. Vertical Receiver - 745 gallons

E.L. Nickell Co. Vertical Receiver - 745 gallons

E.L. Nickell Co. Vertical Receiver. Model: C-2584-A. Approximate capacity: 745 gallons. Straight wall length: 12 ft. 2 in. Diameter: 36 inches. MAWP: 250 psi @ 650 °F. MDMT: - 20°F @ 250 psi. Head thickness: 3/8 in. Shell thickness: 3/8 in. (4) sight level tubes. Inlets/outlets: (3) ½ in. NPT female, (1) 2-½ in. valve, (1) 1 in. NPT male. Overall dimensions: 4 ft. 11 in. L x 3 ft. 9 in. W x 16 ft. H.

Product Details

  • Stock No: TACJ1155A
  • Manufacturer: E.L. Nickell Co.
  • Model: C-2584-A
  • Serial Number: 25478

Tank Details

  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 38
  • Tank Length (Inches): 146
  • Tank Estimated Capacity (Gallons): 745
  • Tank National Board Number: 23507
  • Tank MAWP (PSI at temp): 250 psi @ 650 °F
  • Tank Inlets & Outlets Description: Inlets/Outlets: (3) ½ in. NPT female, (1) 2-½ in. valve, (1) 1 in. NPT male

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 59
  • Width (Inches): 45
  • Height (Inches): 192

Additional Product Details

E.L. Nickell Co. Vertical Receiver - 745 gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed