E.L. Nickell Intercooler / Subcooler - 60 in. Dia. x 7 ft. 1-1/2 in. L.

E.L. Nickell Intercooler / Subcooler - 60 in. Dia. x 7 ft. 1-1/2 in. L.

E.L. Nickell Intercooler / Subcooler. Approximate capacity: 1000 gallons. Inside straight wall dimensions: 7 ft 1-1/2 in. L x 5 ft dia. MAWP: 150 psi @ 650 °F. MDMT: -20 °F @ 150 psi. Shell thickness: 3/8 in. Head thickness: 3/8 in. Hydrostatic radius: 2:1. Inlets: (1) 1-1/2 in. dia. port, (2) 2 in. dia. refrigerant ports, (1) 3 in. dia. port, (2) 10 in. dia. refrigerant ports. Outlets: (1) 3/4 in. dia. valve, (2) 1 in. dia. NPT valves, (1) 2 in. dia. port, (2) 2-1/2 in. dia. discharge ports. Overall dimensions: 8 ft. 6 in. L x 6 ft. 6 in. W x 11 ft. 10 in. H.(HB2)

Product Details

  • Stock No: DTTC045.
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: 24817

Tank Details

  • Refrigeration Tank Type: Intercooler
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 62
  • Tank Length (Inches): 85.5
  • Tank Estimated Capacity (Gallons): 1000
  • Tank National Board Number: 22846
  • Tank MAWP (PSI at temp): 150 psi @ 650 °F
  • Tank Inlets & Outlets Description: Inlets: (1) 1-1/2 in. dia. port, (2) 2 in. dia. refrigerant ports, (1) 3 in. dia. port, (2) 10 in. dia. refrigerant ports. Outlets: (1) 3/4 in. dia. valve, (2) 1 in. dia. NPT valves, (1) 2 in. dia. port, (2) 2-1/2 in. dia. discharge ports

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 102
  • Width (Inches): 78
  • Height (Inches): 142

Additional Product Details

E.L. Nickell Intercooler / Subcooler - 60 in. Dia. x 7 ft. 1-1/2 in. L.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed