E.L. Nickell Vertical Ammonia Receiver - 1500 gallons

E.L. Nickell Vertical Ammonia Receiver - 1500 gallons

E.L. Nickell Vertical Ammonia Receiver. Nat. Bd. no: 33169. ELNCO: 33400. 150 Psi Max. W.P. 650º F Max. Temp. -20º F Min. Temp. (2) 2-1/2 in. inlet/outlet with Henry Technologies valves. (1) 8 in. flanged Wolf Linde shut off valve. (1) 8 in. flanged side inlet/outlet. (2) 1-1/2 in. inlet/outlet. (2) 150 psi set safety relief valves. Tank dimensions: 6 ft. dia. x 10 ft. H dome to dome. Tank Straight wall length: 6 ft. 8 in. Overall dimensions: 7 ft. 8 in. W x 6 ft. L x 13 ft. 4 in. H.

Product Details

  • Stock No: RPCA1360.4
  • Manufacturer: E.L. Nickell Co.

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 72
  • Width (Inches): 92
  • Height (Inches): 160

Additional Product Details

  • Year of Manufacture: 1984
E.L. Nickell Vertical Ammonia Receiver - 1500 gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed