E.L. Nickell Vertical Ammonia Receiver - 2500 gallons

E.L. Nickell Vertical Ammonia Receiver - 2500 gallons

E.L. Nickell Ammonia Receiver - 80 in dia. x 114.5 in. H sidewall. Height dome/dome: 156 in. Estimated capacity 2,500 gallons. National Board No: 24157. Serial # N-2063-C. Elnco # 26128. 150 Psi Max at 650 Deg F Max / -20 Deg F Min. HD Thickness 0.480 in. Min Shell Thickness 0.5 in. Year built: 1977. Altered by Glendale Welding: MAWP 150 Psi at 650 Deg F, S/N F6649, Jan 1995. Inlet/Outlets: (1) 8 in. top inlet with Wolf Linde Shut off valve, (2) 4 in. reduced to 2 in. pipes with isolation valves, (1) 8 in. side, (1) 0.75 in. bottom. Overall dimensions: 114 in. L x 80 in. W x 17 ft. H.

Product Details

  • Stock No: RPCA1359.2
  • Manufacturer: E.L. Nickell Co.
  • Model: 26128
  • Serial Number: N-2063-C

Tank Details

  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 80
  • Tank Length (Inches): 114.5
  • Tank Estimated Capacity (Gallons): 2500
  • Tank National Board Number: 24157
  • Tank MAWP (PSI at temp): 150 Psi Max at 650 Deg F Max / -20 Deg F Min
  • Tank Inlets & Outlets Description: Inlet/Outlets: (1) 8 in. top inlet with Wolf Linde Shut off valve, (2) 4 in. reduced to 2 in. pipes with isolation valves, (1) 8 in. side, (1) 0.75 in. bottom

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 114
  • Width (Inches): 80
  • Height (Inches): 204

Additional Product Details

  • Year of Manufacture: 1977
E.L. Nickell Vertical Ammonia Receiver - 2500 gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed