Electric Motor - 250HP

Electric Motor - 250HP

Electric Motor, 250 hp, 460v, 3600 rpm

Product Details

  • Stock No: BDPC738.8
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 250
  • Motor RPM: 3600
  • Motor Voltage: 460

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier

Electric Motor - 250HP

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed