- Product Details
Electric Motor - 250HP
Electric Motor, 250 hp, 460v, 3600 rpm. Frame: 445TS.
Product Details
- Stock No: BDPC740.10
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 250
- Motor RPM: 3600
- Motor Voltage: 460
- Motor Frame Size: 445TS
Dimensions:
Additional Product Details
- Product Purchased From: Seafood Supplier
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!