- Product Details
Endress+Hauser Promag Remote Flow System Sensor
Endress+Hauser Promag Remote Flow System Sensor. Model: 33a. S/N: G-31-5000673. SIG input: 0-7 gpm. SIG output: 4-20 mA. Power supply: 85-260 Vac, 50-60 Hz. The Promag 33 electromagnetic flow meter is a universal flow measuring system for all liquids with a minimum conductivity of 5 µS/cm. Overall dimensions: 18 in. L x 13 in. W x 10 in. H.
Product Details
- Stock No: OI220.
- Manufacturer: Endress+Hauser
- Model: 33a
- Serial Number: G-31-5000673
Previous Refrigerant
Motor Details
- Motor Voltage: 85-260
- Motor Hertz (Hz): 50-60
Dimensions:
- Length (Inches): 18
- Width (Inches): 13
- Height (Inches): 10
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!