- Product Details
Enerquip Shell and Tube Heat Exchanger
Enerquip,Inc Shell & Tube Heat Exchanger. National Board: 4862. Serial No: 6507. MAWP Shell Side: 150 PSIG @ 375 F. MAWP Tube Side: 150 PSIG @ 375 F. Min. Design Metal Temperature. Shell Side: -20 F @ 150 PSI, Tube Side: -20 F @ 150 PSIG. Year Built: 2002. Centrifugal Pump. Model: C200-SS-750, HP: 7.5, Impeller Diameter(in): 5.42. Baldor Motor: HP: 7.5, RPM: 3450, HZ: 60, AMPS: 19-17.2/8.6, Frame: 184JM, Volts: 208-230/460.
Product Details
- Stock No: BRUC08
- Manufacturer: Enerquip
- Serial Number: 6507
Shell & Tube Details
- Tube Material: Stainless Steel
- Tank National Board Number: 4862
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 7.5
- Motor RPM: 3,450
- Motor Voltage: 208-239/460
- Motor Amps: 19-17.2/8.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184JM
Dimensions:
- Length (Inches): 140
- Width (Inches): 24
- Height (Inches): 46
- Weight (LBS): 744
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2002
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























