ESI Inc. Portable Foamer- 15 Gallon

ESI Inc. Portable Foamer- 15 Gallon

1993 ESI Inc. Portable Foamer- 15 Gallon. S/N: 26775-006. MAWP: 130 psi @ 100 °F. MDMT: -20°F at 130 psi. Inside dimensions (straight wall): 11 in. Dia. x 35 in. H. Comfort grip handle. Rubber casters for easy portability. Inlets: (1) 3-3/4 in. W. x 3 1/4 in. L (chemical), (3) 3/8 in. NPT (air). Outlets: (1) 1/2 in. NPT. Overall dimensions: 18 in. L X 18 in. W x 45 in. H.

Product Details

  • Stock No: HDPW835.
  • Manufacturer: ESI Inc.
  • Serial Number: 26775-006

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

ESI Inc. Portable Foamer- 15 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed