Evapco 4-Fan Stainless Steel Evaporator - 25 Ton

Evapco 4-Fan Stainless Steel Evaporator - 25 Ton

Evapco 4-Fan Stainless Steel Evaporator. Model: SSTM4-01988-4. Refrigerant: R-717. Rated capacity is 25 tons for a 15°F TD for a 35°F room and a SST of 20°F. Coil is 8 rows deep with 4 fins per inch. Coil face area: 37.3.sq. ft. (4) fans, 30 in. dia., ½ hp, 1140 rpm, 208-230/460V, 60 Hz, 3 phase. Unit features include 304 L stainless steel tubes, casing, pan and pan cover, aluminum coil fins, hinged fan panels, and hot gas defrost for the coil. Overall dimensions: 15 ft. 10 in. W x 3 ft. 9 in. L x 3 ft. 8 in. H. (ACN168)(H15).

Product Details

  • Stock No: ASCA080.31
  • Manufacturer: Evapco
  • Model: SSTM4-01988-4
  • Serial Number: 5-130447

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 0.00
  • Fins Per Inch: 4
  • # Fans: 4

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco 4-Fan Stainless Steel Evaporator - 25 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed