- Product Details
Evapco Ammonia Evaporator Coil
Missing Data Plate
Product Details
- Stock No: NSF21.24
- Manufacturer: Evapco
Evaporator Coil Details
- Left or Right Handed: Right
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 288
- Width (Inches): 51
- Height (Inches): 84
- Weight (LBS): 2,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: Missing Data Plate
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!