- Product Details
Evapco ATC-1284E-1G Evaporative Condenser ( 642 Nominal Tons, 2 Motors, 1 Tower Unit)
EVAPCO Evaporative Condensor. Model: ATC-1284E-1G. Serial Number:10-396205 This package contains (1)Tower Unit. 642 Nominal Tons. 455.5 Ammonia Tons. Previously Ran with Ammonia (R-717).2 Motors are included. Previously Paired As A Package.
Product Details
- Stock No: BRZB11
- Manufacturer: Evapco
- Model: ATC-1284E-1G
- Serial Number: 10-396205
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 642
- Unit Ammonia Tons (TR): 455.5
- Unit Coil Volume (ft3): 81.5
- Unit CFM (CFM): 110,050
- Design Pressure (PSI): 400
- Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
- Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
- Circuit 1 Pressure Rating: 100 PSI Air
- Circuit 1 Pressure Check Date: 03/15/2025
- Circuit 2 Pressure Rating: 100 PSI Air
- Circuit 2 Pressure Check Date: 03/15/2025
Condenser Dimensions
- Top Length (Inches): 241.75
- Top Width (Inches): 143
- Top Height (Inches): 115
- Top Weight (LBS): 19,770
- Bottom Length (Inches): 241.75
- Bottom Width (Inches): 143
- Bottom Height (Inches): 86.25
- Bottom Weight (LBS): 7,840
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 7.5
- Pump Recommended Gallons per Minute (GPM): 1,200
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 20HP Fan Motor. (1) 7.5HP Pump Motor.
- Motor Horsepower(HP): 20
Dimensions:
- Length (Inches): 241.75
- Width (Inches): 143
- Height (Inches): 202
- Weight (LBS): 27,610
- # of Pieces for Shipping: 2
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!