- Product Details
Evapco ATC-1784E-1G Evaporative Condenser (892 Nominal Tons)
Evapco Single Tower Ammonia Evaporative Condenser. Model: ATC-1784E-1G. Serial No: 14-713080. Belt No: 6B-148. Coil Test Pressure: 400 PSIG. 136,000 CFM. Nominal Tons:892 TR. (R-717): 633 TR.
Product Details
- Stock No: IRS01
- Manufacturer: Evapco
- Model: ATC-1784E-1G
- Serial Number: 14-713080
Condenser Details
- Multiple Units Included in Package? No
- Unit Nominal Tons (TR): 892
- Unit Ammonia Tons (TR): 633
- Unit Coil Volume (ft3): 120.5
- Unit CFM (CFM): 136,700
- Design Pressure (PSI): 400
- Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
- Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
- Circuit 1 Pressure Rating: 100 PSI Air
- Circuit 1 Pressure Check Date: 02/28/2025
- Circuit 2 Pressure Rating: 100 PSI Air
- Circuit 2 Pressure Check Date: 02/28/2025
Condenser Dimensions
- Top Length (Inches): 156
- Top Width (Inches): 132
- Top Height (Inches): 128
- Top Weight (LBS): 26,710
- Bottom Length (Inches): 186
- Bottom Width (Inches): 132
- Bottom Height (Inches): 84
- Bottom Weight (LBS): 4,370
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 7.5
- Pump Recommended Gallons per Minute (GPM): 1,200
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) Fan Motor - 50 Hp, 460 Volts, 3 Ph, 60 Hz. (1) Spray Pump - 7.5 Hp, 230/460 Volts, 3 Ph, 60 Hz.
Dimensions:
- Length (Inches): 162
- Width (Inches): 142
- Height (Inches): 211
- Weight (LBS): 26,710
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2014
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!