Evapco ATC-1915E-1G Evaporative Condenser (957.5 Nominal Tons, 2 Motors, 1 Tower Unit)
Evapco ATC-1915E-1G Evaporative Condenser (957.5 Nominal Tons, 2 Motors, 1 Tower Unit) Serial Number: 11-449509 This package contains 1 Tower Unit. 957.5 Nominal Tons. Previously Ran with Ammonia. 2 Motors are included.
Product Details
- Stock No: REPB01B
- Manufacturer: Evapco
- Model: ATC-1915E-1G
- Serial Number: 11-449509
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 957.5
- Unit Ammonia Tons (TR): 683.5
- Unit Coil Volume (ft3): 134
- Unit CFM (CFM): 155,330
- Design Pressure (PSI): 400
- Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Circuit 1 Pressure Rating: 100 PSI Air
- Circuit 1 Pressure Check Date: 05/23/2023
- Circuit 2 Pressure Rating: 100 PSI Air
- Circuit 2 Pressure Check Date: 05/23/2023
Condenser Dimensions
- Top Length (Inches): 242
- Top Width (Inches): 142
- Top Height (Inches): 125
- Top Weight (LBS): 29,880
- Bottom Length (Inches): 264
- Bottom Width (Inches): 142
- Bottom Height (Inches): 86
- Bottom Weight (LBS): 9,100
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 10
- Pump Recommended Gallons per Minute (GPM): 1,200
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1): 10 HP Water Pump Motor. (1): 60 HP Fan Motor.
Dimensions:
- Length (Inches): 264
- Width (Inches): 142
- Height (Inches): 214
- Weight (LBS): 29,880
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
- Known Issues or Problems: The unit does not have a data plate. Previous paired with a package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!