- Product Details
Evapco ATC-892E-1G Evaporative Condenser (892 Nominal Tons, 2-5.5 HP Motors, 1 Tower Unit)
Evapco ATC-892E-1G Evaporative Condenser (892 Nominal Tons, 2-5.5 HP Motors, 1 Tower Unit). Serial Number: EC-1:9-369637. This package contains 1 Tower Unit. 892 Nominal Tons. 633 Ammonia Tons. Previously Ran with Ammonia (R717 | NH3). 2-5.5 HP Motors are included.
Product Details
- Stock No: BZPL01
- Manufacturer: Evapco
- Model: ATC-892E-1G
- Serial Number: EC-1: 9-369637
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 892
- Unit Ammonia Tons (TR): 633
- Unit Coil Volume (ft3): 121
- Unit CFM (CFM): 136,700
- Design Pressure (PSI): 885
Condenser Dimensions
- Top Length (Inches): 255
- Top Width (Inches): 142
- Top Height (Inches): 129
- Top Weight (LBS): 30,630
- Bottom Length (Inches): 245
- Bottom Width (Inches): 143
- Bottom Height (Inches): 88
- Bottom Weight (LBS): 26,710
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 7,012,002
- Pump Recommended Gallons per Minute (GPM): 720
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 5.5
- Motor RPM: 1,760
- Motor Voltage: 208-230
- Motor Amps: 21.6-19.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 213JM
Dimensions:
- Length (Inches): 387
- Width (Inches): 285
- Height (Inches): 217
- Weight (LBS): 57,340
- # of Pieces for Shipping: 2
Additional Product Details
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!