Evapco Cooling Tower- 120 Ton

Evapco Cooling Tower- 120 Ton

Evapco Cooling Tower- 120 Tons. Model ICT4612, S/N 969204. Capacity: 350 gpm @ 100 °F (in), 85 °F (out), and 75 °F WB. (2) 39 in. dia. axial fans. (2) U.S. Motors, 3 hp, 1160 rpm, 208-230/460 V, 60 Hz, 3 phase. The ICT is an induced draft, direct fan drive, counterflow design cooling tower. Its standard construction is of G-235 galvanized steel. Best design for operation in a freezing climate. Key features are: efficient drift eliminators, Evapak fill, superior air inlet louver and screen design and vertical air discharge. Manway: 20 in. dia. Inlets: 6 in. dia. port. Outlets: (1) 2 in. dia. overflow port, (1) 2 in. dia. drain port, (1) 6 in. dia. port. Overall dimensions: 144 in. L x 48 in. W x 72 in. H.
Product Details
  • Stock No: 35.CA146a.11
  • Manufacturer: Evapco
  • Model: ICT4612
  • Serial Number: 969204
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Evapco Cooling Tower- 120 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed