Evapco Evaporative Condenser - 35 Ton

Evapco Evaporative Condenser - 35 Ton

Evapco Evaporative Condenser. Model: LSC-35. S/N: 813498. Nominal capacity: 35 tons using R-22 at 40°F suction, 105°F condensing and 78° wet bulb. Rated at 25 tons using R-717 at 20°F suction, 96.3°F condensing and 78°F wet bulb. The LSC model is a centrifugal fan, forced draft condenser that is quiet and ideal for applications where noise is a concern. Centrifugal fans assist in counteracting static pressure loss related to ductwork and these units are suitable for installations indoors where it is desirable to hide the unit, or when this is the only space available. Copper sweat fittings have been removed. Overall dimensions: 6 ft. 6 in. L x 4 ft. 11 in. W x 7 ft. 6 in. H.(ACN96-81).

Product Details

  • Stock No: RPCN441.15a
  • Manufacturer: Evapco
  • Model: LSC-35
  • Serial Number: 813498

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 35
  • Unit Ammonia Tons (TR): 19.8
  • Unit CFM (CFM): 10,200
  • Design Pressure (PSI): 300
  • Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 2 Pressure Rating: Pending Test

Condenser Dimensions

  • Top Length (Inches): 71
  • Top Width (Inches): 40
  • Top Height (Inches): 36
  • Top Weight (LBS): 1,500
  • Bottom Length (Inches): 71
  • Bottom Width (Inches): 63
  • Bottom Height (Inches): 43
  • Bottom Weight (LBS): 700

Pump Details

  • Pump Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: (1) - 2 HP Fan Motor.

Dimensions:

  • Length (Inches): 71
  • Width (Inches): 49
  • Height (Inches): 80
  • Weight (LBS): 2,410
  • # of Pieces for Shipping: 1

Additional Product Details

Evapco Evaporative Condenser - 35 Ton
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed