- Product Details
Evapco Horizontal Ammonia Recirculator (72in X 118in. 2,930 Gallons. 2-5 HP Pumps.) 84
Certified by Evapco Inc. Horizontal Ammonia Recirculator. National Board: 699. Serial No: T011436. Drawing No: T011436. MAWP: 250 PSI @ 300 F. MDMT: -20 F @ 250 PSI. Vessel Dimensions: 72 in.O.D X 119"L. Estimated Gallon Capacity: 2930 Gal. Year Built: 2001.
Product Details
- Stock No: SIR16
- Manufacturer: Evapco
- Serial Number: T011436
Tank Details
- Refrigeration Tank Type: Recirculator
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 72
- Tank Length (Inches): 118
- Tank Estimated Capacity (Gallons): 2,930
- Tank National Board Number: 699
- Tank MAWP (PSI at temp): 250 PSI @ 300 F
- Tank MAWT (temp at PSI): -20 F @ 250 PSI
- Tank Inlets & Outlets Description: (2)Outlet No: 4 in. (1)Inlet: 3 in.
Pump Details
- Pump Included?: Yes
- Number of Pumps in Package: 2
- Pump Manufacturer(s): Cornell
- Pump Horsepower (HP): 5
- Pump Description(s): (2) Cornell 2CB-CC-5-4 Refrigeration Pumps.
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (2) Cornell Pump Motors: 5 Hp, 230/460 Volts, RPM: 1750, 60 Hz.
- Motor Manufacturer: Baldor Reliance
Dimensions:
- Length (Inches): 118
- Width (Inches): 90
- Height (Inches): 90
- Weight (LBS): 7,500
- # of Pieces for Shipping: 2
Additional Product Details
- Year of Manufacture: 2001
- Year Removed from Production: 2024
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!