- Product Details
Evapco LSWA-41C Cooling Tower (102.08 Nominal Tons)
Evapco LSWA-41C Circuit Cooler (102.08 Nominal Tons, 2 Motors, 1 Tower Unit). Serial Number: 971389. This package contains 1 Tower Unit. 102.08 Nominal Tons. Previously Ran with Ammonia (R717 | NH3). 2 HP Motors are included.
Product Details
- Stock No: PROD02
- Manufacturer: Evapco
- Model: LSWA-41C
- Serial Number: 971389
Cooling Tower Details
- Unit Nominal Tons (TR): 102.08
- Cooling Capacity (GPM): 245
- Pump Included?: Yes
- Circuit Type: Closed
Previous Refrigerant
- Previous Refrigerant: Ammonia (R717 | NH3)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: US Motor Belt Fan Drive Motor - Model G86130, HP: 15, PH:3, RPM: 1765, Frame: 254T, Type: UT, Encl: TE, SF: 1.25, Code: G, Volts: 208-230/460, Max Amb: 40C, Duty: Cont, SF AMPS: 48.0/24.0, ID #: A04A057R137F. Pump Motor Data Plate is not Visable
Dimensions:
- Length (Inches): 192
- Width (Inches): 125
- Height (Inches): 84
- Weight (LBS): 6,750
- # of Pieces for Shipping: 2
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!