- Product Details
Evapco NTP-66-0406 Ammonia/Freon Evaporator Coil- 29.50 TR, 4 Fans (Low Temperature)
Evapco NTP-66-0406 Penthouse Ammonia Evaporator- 44.25 Ton, 4 Fans (Low Temperature) This evaporator runs with Frosted Low Temperature Coils. It has a capacity of 35400 (BTUH / °F TD) with an estimated tonnage of 44.25 (TR) @15TD. An Air Flow of 40425 CFM and it has Recirculated Bottom fed coils with a Gas defrost system. It previous ran on Ammonia (R717 | NH3). Included are 4 2 HP fan motors.
Product Details
- Stock No: GENR45
- Manufacturer: Evapco
- Model: NTP-66-0406
- Serial Number: I029421 AU-36
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Wet Capacity (BTUH/ °F TD): 35,400
- Est. Tons (TR) @10TD Wet: 29.50
- Frosted Capacity (BTUH/ °F TD): 35,400
- Est. Tons (TR) @10TD Frosted: 29.50
- Air Flow (CFM): 40,425
- Unit Coil Volume (ft3): 10.4
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Gas
- Pan Defrost: Gas
- Fins Per Inch: 4
- # Fans: 4
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 2
- Motor RPM: 1,200
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184T
Dimensions:
- Length (Inches): 243
- Width (Inches): 108
- Height (Inches): 102
- Weight (LBS): 10,745
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2002
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!