- Product Details
Evapco PMC-1038E Evaporative Condenser (1,038 Nominal Tons)
Evapco PMC Series Ammonia Evaporative Condenser. Package consists of two tops and one bottom. Model: PMC-1038E. Serial No: 7-311951. CFM: 169600. Nominal Tons: 1038 TR. Ammonia Tons: 736 TR. Coil Volume: 131. Refrigeration Charge(LBS): 960.
Product Details
- Stock No: MAR01
- Manufacturer: Evapco
- Model: PMC-1038E
- Serial Number: 7-311951
Condenser Details
- Multiple Units Included in Package? Yes
- # Units included in Package: 2
- Package Nominal Tons (TR): 1,038
- Package Ammonia Tons (TR): 749
- Package Coil Volume (ft3): 960
- Package CFM (CFM): 169,600
- Unit Nominal Tons (TR): 1,038
- Unit Ammonia Tons (TR): 736
- Unit Coil Volume (ft3): 131
- Unit CFM (CFM): 169,600
- Design Pressure (PSI): 400
- Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Circuit 1 Pressure Rating: 100 PSI Air
- Circuit 2 Pressure Rating: 100 PSI Air
Condenser Dimensions
- Top Length (Inches): 288
- Top Width (Inches): 118
- Top Height (Inches): 86
- Top Weight (LBS): 28,740
- Bottom Length (Inches): 306
- Bottom Width (Inches): 118
- Bottom Height (Inches): 103
- Bottom Weight (LBS): 10,010
Pump Details
- Pump Included? No
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 1,370
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 6
- If Multiple Motors, Motor Descriptions vs specs: (4) Fan Motors - 15 HP, 230/460 Volts, 3 Ph, 60 Hz. (2) Spray Pump - 5 Hp, 230/460 Volts, 3 Ph, 60 Hz.
Dimensions:
- Length (Inches): 306
- Width (Inches): 118
- Height (Inches): 189
- Weight (LBS): 38,750
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2007
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!