Evapco PMCB-455 Evaporative Condenser (455 Nominal Tons)
Evapco Single Evaporative Condenser. Model: PMCB-455. Serial No: 5-134024. Belt No: 2BX-128. Coil Test Pressure: 350 PSIG. Nominal Tons: 455 TR. Ammonia Tons: 323 TR. R-717 Operating Charge: 550. CFM: 323
Product Details
- Stock No: NRM01
- Manufacturer: Evapco
- Model: PMCB-455
- Serial Number: 5-134024
Condenser Details
- Multiple Units Included in Package? No
- Unit Nominal Tons (TR): 455
- Unit Ammonia Tons (TR): 323
- Unit Coil Volume (ft3): 55
- Unit CFM (CFM): 72,500
- Design Pressure (PSI): 350
- Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
- Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
- Circuit 1 Pressure Rating: 100 PSI Air
- Circuit 1 Pressure Check Date: 01/31/2025
- Circuit 2 Pressure Rating: 100 PSI Air
- Circuit 2 Pressure Check Date: 01/31/2025
Condenser Dimensions
- Top Length (Inches): 164
- Top Width (Inches): 142
- Top Height (Inches): 70
- Top Weight (LBS): 12,360
- Bottom Length (Inches): 164
- Bottom Width (Inches): 142
- Bottom Height (Inches): 103
- Bottom Weight (LBS): 5,080
Pump Details
- Pump Included? No
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 685
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 162
- Width (Inches): 142
- Height (Inches): 172
- Weight (LBS): 17,440
- # of Pieces for Shipping: 2
Additional Product Details
- Year of Manufacture: 2005
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!