- Product Details
Evapco SSTL2-03300-4 Ammonia Evaporator Coil- TR, 2 Fans (Low Temperature)
Evapco Low-Temperature Evaporator Coil. Evaporator Model: SSTL2-03300-4. Serial No: 11-412709. Design Pressure: 300 PSIG. Stainless Coils. Fins Per Inch: 4.
Product Details
- Stock No: NIH10
- Manufacturer: Evapco
- Model: SSTL2-03300-4
- Serial Number: 11-412709
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Coil Defrost: Gas
- Pan Defrost: Gas
- Fins Per Inch: 4
- # Fans: 23
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: 2 Fan Motors
Dimensions:
- Length (Inches): 161
- Width (Inches): 48
- Height (Inches): 77
- Weight (LBS): 2,426
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!