- Product Details
Evapco TFCS1-783-050PRH Ammonia Evaporator Coil- 4 TR, 1 Fans (Low Temperature)
Evapco TFCS1-783-050 PTH Ammonia Evaporator Coil - 4TR, 1 Fan (Low Temperature) Low Temperature coils with a frost capacity of 3569 (BTUH / °F TD) with an estimated tonnage of 4(TR) @15TD. An air flow of 4343CFM. Recirculated bottom fed coils with a gas defrost system. 1 fan with a sound level of 72 dbA.
Product Details
- Stock No: OTIS73
- Manufacturer: Evapco
- Model: TFCS1-783-050PRH
- Serial Number: 7-310318
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Wet Capacity (BTUH/ °F TD): 3,569
- Est. Tons (TR) @10TD Wet: 2.97
- Frosted Capacity (BTUH/ °F TD): 3569
- Est. Tons (TR) @10TD Frosted: 2.97
- Air Flow (CFM): 4343
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Gas
- Sound Level (dbA @ 10): 72
- Fins Per Inch: 4
- # Fans: 1
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 0.5
- Motor RPM: 1160
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 76
- Width (Inches): 38
- Height (Inches): 41
- Weight (LBS): 540
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2007
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!