- Product Details
Evaporator Coil Control Starter Center
Previously controlled an evaporator coil line. Control does not have a manufacture data plate.
Product Details
- Stock No: REP101
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 48
- Width (Inches): 24
- Height (Inches): 48
- Weight (LBS): 220
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Evaporator Coils
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!