Expansion Tank

Expansion Tank

Expansion Tank. Inlets/Outlets: (1) 1 in. dia. port. (2) ¾ in dia. port. (1) ½ in. dia. port. Overall dimensions: 4 ft. 2 in. L x 1 ft. W x 2 ft. 9 in. H.

Product Details
  • Stock No: RGMB115B
  • Manufacturer: Not Specified
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 50
  • Width (Inches): 12
  • Height (Inches): 33
Additional Product Details
Expansion Tank
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed