- Product Details
Fabricorp LLC Horizontal Ammonia Recirculator (36 in. X 90 in. 500 Gallons)
Fabricorp LLC Horizontal Ammonia Recirculator (36 in. X 90 in. 500 Gallons)
Product Details
- Stock No: NMD05
- Manufacturer: Fabricorp LLC
- Serial Number: 1157
Tank Details
- Refrigeration Tank Type: Recirculator
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 36
- Tank Length (Inches): 90
- Tank Estimated Capacity (Gallons): 500
- Tank National Board Number: 147
- Tank MAWP (PSI at temp): 250 PSI @ 250 F
- Tank MAWT (temp at PSI): -20 F @ 250 PSI
- Tank Inlets & Outlets Description: 4 in. Inlet & Outlet
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
Dimensions:
- Length (Inches): 98
- Width (Inches): 46
- Height (Inches): 65
- Weight (LBS): 2,400
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2002
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!