Fedco Systems Topping Applicator

Fedco Systems Topping Applicator

Fedco Systems Topping Applicator. Model: 40. S/N: 148. Unit consists of an 8-1/2 in. dia. x 47-1/2 in. L drum with (52) 1/8 in. grooves that are spaced at a distance of 1/2 in. Clearance between drums and base: 3/8 in. Designed to slide lengthwise on track. Hopper infeed dimensions: 43 in. L x 23 in. W. Hopper discharge dimensions: 32 in. L x 1-1/2 in. W. Control Panel operates the DC motors. Baldor DC Motor (drum), 1/3 hp, 1750 rpm, 90/100/50 V, 3.7/0.4/0.8 amps. Baldor AC Motor (cleaning blades), 1/2 hp, 1725 rpm, 115/208-230 V, 6/2.3-3 amps, 60 Hz, single phase. Overall dimensions: 77-1/2 in. L x 40-1/2 in. W x 26-1/2 in. H.

Product Details
  • Stock No: HDNP192.12a
  • Manufacturer: FES
  • Model: 40
  • Serial Number: 148
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 0.33 hp Baldor DC Motor, and (1) 0.5 hp Baldor AC Motor
Dimensions:
  • Length (Inches): 77.5
  • Width (Inches): 40.5
  • Height (Inches): 26.5
Additional Product Details
Fedco Systems Topping Applicator
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed